Check Availability
  • GRAINGER APPROVED 

    1-1/2"-6 Coupling Nut - Tapped Oversized, Hot Dipped Galvanized Finish, Steel Grade 2, Right Hand

  • Item # 1JB67
  • Mfr. Model # 250306BG
1-1/2"-6 Coupling Nut - Tapped Oversized, Hot Dipped Galvanized Finish, Steel Grade 2, Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JB67
Mfr. Model # 250306BG
UNSPSC #31161728
Catalog Page 2082
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Coupling Nut
Nut Style Coupling Nut - Tapped Oversized
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Hot Dipped Galvanized
Fastener Thread Direction Right Hand
Dia./Thread Size 1-1/2"-6
Length 3-1/2"
Fastener Thread Type UNC (Coarse)
Width Across Flats 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close