Check Availability
  • GRAINGER APPROVED 

    1-1/2" 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type and Plain Finish, 50 PK

  • Item # 1VU54
  • Mfr. Model # 1VU54
1-1/2" 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type and Plain Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VU54
Mfr. Model # 1VU54
UNSPSC #31161507
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #12
Length 1-1/2"
Drive Type Square
Driver Size #3
Head Dia. 0.425"
Head Height 0.153"
Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions