Check Availability
  • GRAINGER APPROVED 

    1-1/2"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5

  • Item # 6YHL3
  • Mfr. Model # 371485G
1-1/2"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YHL3
Mfr. Model # 371485G
UNSPSC #31161716
Shipping Weight 4.32 lbs
Country of Origin South Korea *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-1/2"-12
Fastener Thread Type UNF (Fine)
Width Across Flats 2-1/4"
Nut Height 1-1/2"
Pin Dia. 5/16"
Slot Width 0.46"
Slot Depth 1.08"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions