Check Availability
1-1/16" High Speed Steel Construction Reamer, 1-1/16" Shank, Hex Nut, Spiral Flute
  • GRAINGER APPROVED 

    1-1/16" High Speed Steel Construction Reamer, 1-1/16" Shank, Hex Nut, Spiral Flute

  • Item # 13H857
  • Mfr. Model # 13H857
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
End of the shank includes a hex nut for use with square-drive impact wrench sockets. Shanks with magnet hold reamer securely in the tool and keep it from falling out.
Show More Close
 

Technical Specifications

Item # 13H857
Mfr. Model # 13H857
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 0.8 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.6875
Size 11/16"
Number of Flutes 5
Flute Length 7-1/8"
Overall Length 9-1/4"
Finish Black Oxide
Chamfer 60 Degrees
Large End Dia. 11/16"
Shank Type Hex Nut
Shank Size 1-1/16"

* This product's country of origin is subject to change

Compliance and Restrictions