Check Availability
  • GRAINGER APPROVED 

    1.0 gal. High Density Polyethylene Round Pail, White

  • Item # 49EN46
  • Mfr. Model # ROP2110-WP
1.0 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger Approved high-density polyethylene round pail with plastic handle is commonly used for a variety of applications in the food and chemical industry, including storage and shipping, or as a utility pail. May be hot filled up to 150°F. Use with lid No. 49EN47.

• 1.0 gallon capacity
• FDA approved
Show More Close
 

Technical Specifications

Item # 49EN46
Mfr. Model # ROP2110-WP
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 1.0 gal.
Finish Plain
Material High Density Polyethylene
Color White
Diameter 8"
Length 8"
Width 8"
Height 7-1/4"
Lid Included No
Use Lid Number Mfr. No. ROP2120CVR-SN-W
Handle Material Plastic
Used For Shipping and Storage
Standards FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms