Check Availability
  • GRAINGER APPROVED 

    1/0 One-Hole Lug Compression Connector, Straight Barrel, Tan

  • Item # 29YK90
  • Mfr. Model # 29YK90
1/0 One-Hole Lug Compression Connector, Straight Barrel, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK90
Mfr. Model # 29YK90
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.06 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 1/0
Tongue Style Standard
Color Code Tan
Die Code 50
Length 3.30"
Barrel Length Short
Material Aluminum
Stud Size 1/2"
Hole Center to End 0.380"
Width 1.21"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions