Check Availability
  • GRAINGER APPROVED 

    1/0 One-Hole Lug Compression Connector, Straight Barrel, Tan

  • Item # 29YK89
  • Mfr. Model # 29YK89
1/0 One-Hole Lug Compression Connector, Straight Barrel, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK89
Mfr. Model # 29YK89
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.05 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 1/0
Tongue Style Standard
Color Code Tan
Die Code 50
Length 2.98"
Barrel Length Short
Material Aluminum
Stud Size 3/8"
Hole Center to End 0.440"
Width 1.06"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions