Check Availability
  • GRAINGER APPROVED 

    0.875" 304 Stainless Steel Helical Insert, 7/16-14 Internal Thread; PK5

  • Item # 5WZV9
  • Mfr. Model # 3532-7/16X2.0DSL
0.875" 304 Stainless Steel Helical Insert, 7/16-14 Internal Thread; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZV9
Mfr. Model # 3532-7/16X2.0DSL
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.07 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 7/16-14
Thread Type UNC
Thread Direction Right Hand
Length 0.875"
Free Coil Dia. 0.551"
Tap Sizes 7/16-14
Drill Size 29/64"
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions