Check Availability
  • GRAINGER APPROVED 

    0.810" Black Phosphate Steel Key Locking Thread Insert with 9/16-12 Internal Thread Size, 5 PK

  • Item # 5WY82
  • Mfr. Model # 5WY82
0.810" Black Phosphate Steel Key Locking Thread Insert with 9/16-12 Internal Thread Size, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5WY82
Mfr. Model # 5WY82
UNSPSC #23172011
Catalog Page 2142
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thick
Material Black Phosphate Steel
Internal Thread Size 9/16-12
External Thread Size 3/4-16
Thread Type UNC
Length 0.810"
Tap Sizes 3/4-16
Drill Size 45/64"
Min. Full Thread Depth 0.94"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA44
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In