Check Availability
  • GRAINGER APPROVED 

    #0-80 Machine Screw, 18-8 (304) Stainless Steel, 3/16" L, 100 PK

  • Item # 2AY41
  • Mfr. Model # 2AY41
#0-80 Machine Screw, 18-8 (304) Stainless Steel, 3/16" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AY41
Mfr. Model # 2AY41
UNSPSC #31161504
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 3/16"
Drive Type Slotted
Finish Plain
Dia./Thread Size #0-80
Head Dia. 0.113"
Head Height 0.053"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In