Check Availability
  • GRAINGER APPROVED 

    0.750" 304 Stainless Steel Helical Insert, 3/4-10 Internal Thread; PK1

  • Item # 5WZW7
  • Mfr. Model # 3532-3/4X1.0DSL
0.750" 304 Stainless Steel Helical Insert, 3/4-10 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZW7
Mfr. Model # 3532-3/4X1.0DSL
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.05 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 3/4-10
Thread Type UNC
Thread Direction Right Hand
Length 0.750"
Free Coil Dia. 0.881"
Tap Sizes 3/4-10
Drill Size 25/32"
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions