Check Availability
  • GRAINGER APPROVED 

    0.620" 18-8 Stainless Steel Key Locking Thread Insert with 7/16-14 Internal Thread Size, 3 PK

  • Item # 5XA23
  • Mfr. Model # 5XA23
0.620" 18-8 Stainless Steel Key Locking Thread Insert with 7/16-14 Internal Thread Size, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5XA23
Mfr. Model # 5XA23
UNSPSC #23172011
Shipping Weight 0.04 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thin
Material 18-8 Stainless Steel
Internal Thread Size 7/16-14
External Thread Size 9/16-12
Thread Type UNC
Length 0.620"
Tap Sizes 9/16-12
Drill Size 33/64"
Min. Full Thread Depth 0.62"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA43
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms