Check Availability
  • GRAINGER APPROVED 

    0.620" 18-8 Stainless Steel Key Locking Thread Insert with 1/2-13 Internal Thread Size, 5 PK

  • Item # 5WY67
  • Mfr. Model # 5WY67
0.620" 18-8 Stainless Steel Key Locking Thread Insert with 1/2-13 Internal Thread Size, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5WY67
Mfr. Model # 5WY67
UNSPSC #23172011
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thick
Material 18-8 Stainless Steel
Internal Thread Size 1/2-13
External Thread Size 3/4-16
Thread Type UNC
Length 0.620"
Tap Sizes 3/4-16
Drill Size 45/64"
Min. Full Thread Depth 0.68"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA44
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions