Check Availability
  • GRAINGER APPROVED 

    0.562" 304 Stainless Steel Helical Insert, 9/16-18 Internal Thread; PK5

  • Item # 5WZZ8
  • Mfr. Model # 3534-9/16X1.0DSL
0.562" 304 Stainless Steel Helical Insert, 9/16-18 Internal Thread; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZZ8
Mfr. Model # 3534-9/16X1.0DSL
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.08 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 9/16-18
Thread Type UNF
Thread Direction Right Hand
Length 0.562"
Free Coil Dia. 0.691"
Tap Sizes 9/16-18
Drill Size 37/64"
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions