Check Availability
  • GRAINGER APPROVED 

    0.468" 304 Stainless Steel Helical Insert, 5/16-18 Internal Thread; PK10

  • Item # 5WZV2
  • Mfr. Model # 3532-5/16X1.5DSL
0.468" 304 Stainless Steel Helical Insert, 5/16-18 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZV2
Mfr. Model # 3532-5/16X1.5DSL
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.03 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 5/16-18
Thread Type UNC
Thread Direction Right Hand
Length 0.468"
Free Coil Dia. 0.400"
Tap Sizes 5/16-18
Drill Size 21/64"
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions