Check Availability
0.430" Black Phosphate Steel Key Locking Thread Insert with 5/16-24 Internal Thread Size, 10 PK
  • GRAINGER APPROVED 

    0.430" Black Phosphate Steel Key Locking Thread Insert with 5/16-24 Internal Thread Size, 10 PK

  • Item # 5WY98
  • Mfr. Model # 5WY98
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5WY98
Mfr. Model # 5WY98
UNSPSC #23172011
Catalog Page 2140
Shipping Weight 0.07 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 4 Locking Keys
Wall Type Thin
Material Black Phosphate Steel
Internal Thread Size 5/16-24
External Thread Size 7/16-14
Thread Type UNF
Length 0.430"
Tap Sizes 7/16-14
Drill Size X
Min. Full Thread Depth 0.50"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA42
Package Quantity 10

* This product's country of origin is subject to change

Compliance and Restrictions