Check Availability
  • GRAINGER APPROVED 

    0.375" Nylon 6/6 Shoulder Washer with Natural Finish, Off White

  • Item # 4DCC2
  • Mfr. Model # 10SC312037
0.375" Nylon 6/6 Shoulder Washer with Natural Finish, Off White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4DCC2
Mfr. Model # 10SC312037
UNSPSC #31161815
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Shoulder Washer
Type Long Barrel
Material Nylon 6/6
Finish Natural
Fits Bolt Sizes 5/16"
Length 0.375"
Inside Dia. 0.320"
Outside Dia. 0.360"
Shoulder Dia. 0.620"
Shoulder Thickness 1/16"
Temp. (F) -40 to 185
Color Off White
Application Used For Insulating
Package Quantity 40
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms