Check Availability
  • GRAINGER APPROVED 

    0.375" 304 Stainless Steel Helical Insert, 3/8-16 Internal Thread; PK10

  • Item # 5WZV4
  • Mfr. Model # 3532-3/8X1.0DSL
0.375" 304 Stainless Steel Helical Insert, 3/8-16 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZV4
Mfr. Model # 3532-3/8X1.0DSL
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.04 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 3/8-16
Thread Type UNC
Thread Direction Right Hand
Length 0.375"
Free Coil Dia. 0.472"
Tap Sizes 3/8-16
Drill Size 25/64"
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In