Check Availability
0.370" 18-8 Stainless Steel Key Locking Thread Insert with 1/4-20 Internal Thread Size, 5 PK
  • GRAINGER APPROVED 

    0.370" 18-8 Stainless Steel Key Locking Thread Insert with 1/4-20 Internal Thread Size, 5 PK

  • Item # 5XA17
  • Mfr. Model # 5XA17
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5XA17
Mfr. Model # 5XA17
UNSPSC #23172011
Shipping Weight 0.03 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 2 Locking Keys
Wall Type Thin
Material 18-8 Stainless Steel
Internal Thread Size 1/4-20
External Thread Size 3/8-16
Thread Type UNC
Length 0.370"
Tap Sizes 3/8-16
Drill Size Q
Min. Full Thread Depth 0.43"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA41
Package Quantity 5

* This product's country of origin is subject to change

Compliance and Restrictions