Check Availability
  • GRAINGER APPROVED 

    0.310" Black Phosphate Steel Key Locking Thread Insert with 10-24 Internal Thread Size, 10 PK

  • Item # 5WY70
  • Mfr. Model # 5WY70
0.310" Black Phosphate Steel Key Locking Thread Insert with 10-24 Internal Thread Size, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.
Show More Close
 

Technical Specifications

Item # 5WY70
Mfr. Model # 5WY70
UNSPSC #23172011
Catalog Page 2140
Shipping Weight 0.06 lbs
Country of Origin Hungary *
Item Key Locking Thread Insert
Type 2 Locking Keys
Wall Type Thick
Material Black Phosphate Steel
Internal Thread Size 10-24
External Thread Size 3/8-16
Thread Type UNC
Length 0.310"
Tap Sizes 3/8-16
Drill Size Q
Min. Full Thread Depth 0.37"
Internal Thread Class 3B
External Thread Class 2A
Application For Metal
Installation Tool 5XA40
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms