Check Availability
  • GRAINGER APPROVED 

    0.246" 304 Stainless Steel Helical Insert, 8-36 Internal Thread; PK10

  • Item # 5WZX9
  • Mfr. Model # 3534-8GX1.5DSL
0.246" 304 Stainless Steel Helical Insert, 8-36 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZX9
Mfr. Model # 3534-8GX1.5DSL
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.01 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 8-36
Thread Type UNF
Thread Direction Right Hand
Length 0.246"
Free Coil Dia. 0.224"
Tap Sizes 8-36
Drill Size 11/64"
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions