Check Availability
  • GRAINGER APPROVED 

    0.112" 304 Stainless Steel Helical Insert, 4-40 Internal Thread; PK10

  • Item # 5WZT3
  • Mfr. Model # 3532-4GX1.0DSL
0.112" 304 Stainless Steel Helical Insert, 4-40 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WZT3
Mfr. Model # 3532-4GX1.0DSL
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.01 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 4-40
Thread Type UNC
Thread Direction Right Hand
Length 0.112"
Free Coil Dia. 0.159"
Tap Sizes 4-40
Drill Size #31
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions