Check Availability
  • GRACO 

    High-Pressure Spray Hose, 7250 psi

  • Item # 21YT61
  • Mfr. Model # H73850
High-Pressure Spray Hose, 7250 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YT61
Mfr. Model # H73850
UNSPSC #31211908
Shipping Weight 11.14 lbs
Country of Origin India *
Item High-Pressure Spray Hose
Inside Dia. 3/8"
Length 50 ft.
Fitting 3/8"
Max. Working Pressure 7250 psi
For Use With Mfr. No.X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4, 287972
* This product's country of origin is subject to change

Compliance and Restrictions