Check Availability
  • GRACO 

    Airless Line Striper,Battery,2 Guns

  • Item # 53JT70
  • Mfr. Model # 25M315
Airless Line Striper,Battery,2 Guns
Qty
  • Web Price
    $8,541.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

The GRACO LineLazer® ES 1000 is powered by a high-output battery which allows it to be used safely indoors for factory safety lines as well as for jobs where noise is a concern. Its advanced pressure control system helps deliver consistent spray fan resulting in line quality. There’s no engine noise, vibration, or engine fumes. Sealed battery is capable of striping up to 20 gal. per charge. Onboard 12V charger makes it easy to recharge. Innovative gun adjustment design with “G” clamp holder system. FastFlush high flow cleaning system runs faster to reduce cleaning time.
Show More Close
 

Technical Specifications

Item # 53JT70
Mfr. Model # 25M315
UNSPSC #49161524
Catalog Page 1632
Shipping Weight 410.0 lbs
Country of Origin USA *
Item Airless Line Striper
Paint Sprayer Sub-Brand LineLazer ES 1000
Power Source Battery
Guns Supported 2
Second Gun Outlet Yes
Max. Tip Size 0.023"
Line Width 2" to 12"
Flow Rate 0.6 gpm
Max. Pressure 3300 psi
Body Material Steel
Max. Hose Length 50 ft.
Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads
Net Weight 340 lb.
Overall Height 44-1/2"
Overall Length 68-3/4"
Overall Width 34-1/4"
Holds 5 gal.
Tip Size Included 0.017", 0.019"
Waterborne Compatible Yes
For Use With Traffic Paint
Features Adjustable Handle Bar, Display, Easy Gun Adjustment System for Solid Gun Control and Alignment, Program Guns to Start and Stop Automatically
Includes (2) 12V Batteries, Gun, Filter, 317 and 319 Spray Tips
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms