Check Availability
  • GRACO 

    Airless Line Striper,5 gal.

  • Item # 3FTT4
  • Mfr. Model # 248942
Airless Line Striper,5 gal.
Qty
  • Web Price
    $3,402.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With airless technology for brighter, long lasting lines, this GRACO FieldLazer™ airless line striper allows you to stripe long, straight lines and to paint arches and circles. The separate gun attachment allows you to spray stencils or large solid areas. Toolless adjustment lets you spray lines from 2” to 12”W in a single pass. Striper cart holds a 5-gal. pail for direct siphoning from the paint container—no hassle of filling a separate paint tank or pot. Model comes with an Easy Out™ filter that strains the paint and helps prevent clogs. Lightweight cart rolls easily over rough terrain and the fold-down handle eases transport .
Show More Close
 

Technical Specifications

Item # 3FTT4
Mfr. Model # 248942
UNSPSC #49161524
Catalog Page 1633
Shipping Weight 121.0 lbs
Country of Origin USA *
Item Airless Line Striper
Paint Sprayer Sub-Brand FieldLazer S100
HP 1.3
Max. Tip Size 0.023"
Flow Rate 0.5 gpm
Body Material Steel
Engine Displacement 35cc
Holds 5 gal.
Tip Size Included 0.021"
For Use With Most Turf Paints, Latex Paint, Goal Post Paint, Synthetic Turf Paint, Removable Synthetic Turf Paint
Includes Spray Tip, Metal Gun
* This product's country of origin is subject to change

Compliance and Restrictions