Check Availability
  • GRACO 

    120V, 1.7 HP 10 gal. Texture Sprayer with 2.0 gpm Flow Rate

  • Item # 48YD39
  • Mfr. Model # 17H573
120V, 1.7 HP 10 gal. Texture Sprayer with 2.0 gpm Flow Rate
Qty
  • Web Price
    $3,315.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring the SmartStart® feature that eliminates material blast at start-up, this GRACO® Texture Sprayer automatically starts the pump and compressor when trigger is activated—shuts off both when trigger is released. Innovative design helps reduce noise, vibration, and extends compressor and pump life. Allows effortless "left-to-right" spraying, eliminating the need to constantly keep the gun in a circular motion. Offers less mist and fog in the pattern to increase transfer efficiency. Sprayer is ideal for use in medium jobs.
Show More Close
 

Technical Specifications

Item # 48YD39
Mfr. Model # 17H573
UNSPSC #31211908
Catalog Page 1629
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Texture Sprayer
Paint Sprayer Sub-Brand RTX 2000PI
Power Source AC Motor
Hopper Capacity 10 gal.
Air Flow 6.1 cfm @ 20 psi
Operating Pressure 70 psi
Flow Rate 2.0 gpm
HP 1.7
Voltage 120
Amps 15
Hose Inside Dia. 1"
Hose Length 25 ft.
Max. Hose Length 50 ft.
Tip Size Included 3, 4, 6, 8, 10 and 12 mm
Number of Settings 0
Weight 86 lb.
Length 24-1/4"
Width 22-13/64"
Height 41-39/64"
Includes 25 ft. Material Hose, 25 ft. Air Hose, Heavy Duty Texture Gun, (6) Round Nozzles, WideTex Adapter, (5) XL W Tips
For Use With Joint Compounds, Wall and Ceiling Spray Textures, Acrylic Texture
Application Large Residential, Commercial Contractor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov