Check Availability
  • GRACO 

    0.141", 0.181", 0.204", 0.275", 0.299", 0.322" Tip Size Airless Spray Gun Tip Kit, 17-1/2" Pattern S

  • Item # 48YD41
  • Mfr. Model # 24S142
0.141", 0.181", 0.204", 0.275", 0.299", 0.322" Tip Size Airless Spray Gun Tip Kit, 17-1/2" Pattern S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use the GRACO® airless spray gun tip kit for GRACO RTX Series texture sprayers. Kit includes 6 tips and an adaptor designed for use with Nos. 48YD38, 48YD39, and 48YD40, sold separately.
Show More Close
 

Technical Specifications

Item # 48YD41
Mfr. Model # 24S142
UNSPSC #31211908
Catalog Page 1629
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Airless Spray Gun Tip Kit
Tip Size 0.141", 0.181", 0.204", 0.275", 0.299", 0.322"
Pattern Size 17-1/2"
Thread Size 1-3/16"
Color Black
Max. Working Pressure 1000 psi
For Use With Mfr. No. 17H572, 17H573, 17H575
Includes (6) Tips, Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov