Check Availability
  • GRABBERS 

    6"H Men's Work Boots, Plain Toe Type, Action Leather Upper Material, Black, Size 10

  • Item # 40K059
  • Mfr. Model # G1240-10M
6"H Men's Work Boots, Plain Toe Type, Action Leather Upper Material, Black, Size 10 Work Boots, 6In, Pln, Blk, 10M,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These safety shoes feature an easy-care leather upper, a moisture-wicking nylon mesh lining with a removable EVA cushion insert, a sponge rubber heel wedge, and a Sure Grip Plus rubber bottom with an EVA cushion midsole.
Show More Close
 

Technical Specifications

Item # 40K059
Mfr. Model # G1240-10M
UNSPSC #46181604
Shipping Weight 2.66 lbs
Country of Origin China *
Item Work Boots
Toe Type Plain
Gender Men's
Size 10
Footwear Width M
Insulated No
Waterproof No
Color Black
Height 6"
Footwear Closure Type Lace Up
Liner Material Tailex
Shank Material Nylon
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Siped
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole Yes
Static Dissipative No
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Non Metallic Upper No
Max. Heat Rating 200 Degrees F
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.58
Mark II Slip Test Results- Dairy Tile Dry 0.89
Mark II Slip Test Results- Dairy Tile Wet 0.86
Mark II Slip Test Results- Dairy Tile Oily Wet 0.72
Style Number 1240
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM 2413-11
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms