Check Availability
  • GRABBERS 

    3"H Men's Work Shoes, Plain Toe Type, Polyurethane Upper Material, Black, Size 8-1/2

  • Item # 13K365
  • Mfr. Model # G0016-85M
3"H Men's Work Shoes, Plain Toe Type, Polyurethane Upper Material, Black, Size 8-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GRABBERS men's oxford work shoes feature an easy-care leather upper with moisture-wicking nylon mesh lining. Removable EVA cushion insert. Sponge rubber heel wedge. Rubber lug outsole. Plain toe.
Show More Close
 

Technical Specifications

Item # 13K365
Mfr. Model # G0016-85M
UNSPSC #46181605
Shipping Weight 2.36 lbs
Country of Origin China *
Item Work Shoes
Toe Type Plain
Gender Men's
Size 8-1/2
Footwear Width M
Insulated No
Waterproof No
Color Black
Height 3"
Footwear Closure Type Lace Up
Liner Material Polyurethane
Shank Material NONE
Midsole Material Polyurethane
Outsole Material Rubber
Footwear Sole Pattern Lug
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole Yes
Static Dissipative No
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA
Non Metallic Upper Yes
Max. Heat Rating 99 Degrees F
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type None
Upper Boot Material All Leather
Upper Material Description All Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.52
Mark II Slip Test Results- Dairy Tile Dry 0.59
Mark II Slip Test Results- Dairy Tile Wet 0.57
Mark II Slip Test Results- Dairy Tile Oily Wet 0.57
Style Number 16
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms