Check Availability
  • GPS SHRINK FILM 

    3500 ft. Polyolefin Heat Activated Shrink Film; Roll Width: 14", Thickness: 0.75 mil

  • Item # 45EJ55
  • Mfr. Model # IK7F1400
3500 ft. Polyolefin Heat Activated Shrink Film; Roll Width: 14", Thickness: 0.75 mil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Centerfold polyolefin film forms a skintight protective wrap over packages. Polyolefin wrap is approved for direct food contact. For use with heat guns or shrink tunnels.
Show More Close
 

Technical Specifications

Item # 45EJ55
Mfr. Model # IK7F1400
UNSPSC #24141502
Shipping Weight 32.34 lbs
Country of Origin USA *
Item Heat Activated Shrink Film
Material Polyolefin
Roll Length 3500 ft.
Roll Width 14"
Thickness 0.75 mil
Style Centerfold
Color Clear
Max. Shrink 65%TD, 65% MD
For Use With Heat Guns Or Shrink Tunnels
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms