Check Availability
  • GPI 

    Transmitter, 4-20 mA

  • Item # 1YEC3
  • Mfr. Model # 125100-1
Transmitter, 4-20 mA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GPI® transmitter module transmits industry standard analog signal from meter to interface. This unit requires an input power supply of 7 to 30VDC (24VDC is recommended) The DC signal powers the meter electronics, allowing the batteries to act as a backup for the meter electronics.
Show More Close
 

Technical Specifications

Item # 1YEC3
Mfr. Model # 125100-1
UNSPSC #41111931
Catalog Page 2675
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Flowmeter Transmitter
Type 4-20 mA
Operating Temp. Range (F) 14 to 140
Operating Temp. Range (C) -10 to 60
Signal Type Analog
Voltage 7 to 30
Frequency Range (Hz) 0 to 750
Cable Size (Ft.) 10
Cable Type Belden 9363
Enclosure Type NEMA 4
For Use With G2 Meters
Strain Relief Yes
Power External
* This product's country of origin is subject to change

Compliance and Restrictions