Check Availability
  • GPI 

    Pulse Access Module

  • Item # 1YEB9
  • Mfr. Model # 125060-1
Pulse Access Module
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-install GPI® pulse access module provides a pulse output from the meter to interface with other compatible equipment. Model can transmit a signal up to 5000 ft. Comes complete with a circuit assembly, coverplate assembly, and 10-ft. cable.
Show More Close
 

Technical Specifications

Item # 1YEB9
Mfr. Model # 125060-1
UNSPSC #41111931
Catalog Page 2677
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pulse Access Module
Operating Temp. Range (F) 14 to 140
Operating Temp. Range (C) -10 to 60
Signal Type Square Wave
Voltage 0 to 60
Frequency Range (Hz) 0 to 750
Cable Size (Ft.) 10
Cable Type Belden 9363
Enclosure Type NEMA 4
For Use With G2 Meters
Strain Relief Yes
Power External
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In