Check Availability
  • GOULDS WATER TECHNOLOGY 

    Cast Iron Check Valve, 2-1/2 Pipe Size (In.)

  • Item # 1XMA8
  • Mfr. Model # SPF25
Cast Iron Check Valve, 2-1/2 Pipe Size (In.) Check Valve,2 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1XMA8
Mfr. Model # SPF25
UNSPSC #40151510
Catalog Page 2638
Shipping Weight 9.32 lbs
Country of Origin USA *
Item Check Valve
Type Flanged
Pipe Size (In.) 2-1/2
Material Cast Iron
Valve Design Flapper
Max. Operating Temp. 160
Max. Pressure (PSI) 85
Fits Pump 2 1/2" Inlets
Includes Buna Gasket and Four Bolts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov