Check Availability
  • GOULDS WATER TECHNOLOGY 

    3-HP Self Priming Centrifugal Pump, 105 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron

  • Item # 49UU53
  • Mfr. Model # 30SPM90
3-HP Self Priming Centrifugal Pump, 105 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron
Qty
  • Web Price
    $1,900.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a replaceable silicon wear ring and shaft sleeve to help extend pump life, this GOULDS WATER TECHNOLOGY centrifugal pump has a pull-out back and tapped connections that ease maintenance. Model requires a check valve (sold separately) to retain liquid for fast, reliable priming and automatic repriming if suction is lost. Model also requires a balanced impeller keyed to the motor shaft. Pump is suitable for use in high-flow applications such as lawn irrigation, dewatering, liquid transfer, and plot irrigation.
Show More Close
 

Technical Specifications

Item # 49UU53
Mfr. Model # 30SPM90
UNSPSC #40151510
Catalog Page 2638
Shipping Weight 135.0 lbs
Country of Origin USA *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 3
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 105 ft.
Best Efficiency Range GPM @ Head 100 to 140 gpm @ 90 to 69 ft.
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Max. Dia. Solids - Pumps 1/8"
Inlet Size - Pumps 2-1/2" NPT
Outlet Size - Pumps 2" NPT
Self-Priming Yes
Amps 7.2/3.6
Wetted Materials 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze
Hz 60
Max. Pressure - Pumps 45 psi
Max. Temp - Pumps 160 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 25 ft.
Seal Material Carbon/Ceramic
Max. Case Pressure 85 psi
Inlet Pressure 15 psi
Impeller Type Closed
Impeller Material Bronze
Duty - Pumps Continuous
Length 23"
GPM @ 10 PSI 200
GPM @ 15 PSI 183
GPM @ 20 PSI 170
GPM @ 25 PSI 157
GPM @ 30 PSI 138
GPM @ 35 PSI 118
GPM @ 40 PSI 90
GPM @ 45 PSI 40
Best Efficiency GPM @ PSI 120 gpm @ 80 ft.
Motor RPM 3500
* This product's country of origin is subject to change

Compliance and Restrictions