Check Availability
  • GOULDS WATER TECHNOLOGY 

    3-HP Self Priming Centrifugal Pump, 138 ft. Max. Head, Clearwater Max. Dia. Solids, Cast Iron

  • Item # 415J21
  • Mfr. Model # 30SPH70
3-HP Self Priming Centrifugal Pump, 138 ft. Max. Head, Clearwater Max. Dia. Solids, Cast Iron
Qty
  • Web Price
    $1,855.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring replaceable wear rings to help extend pump life, this GOULDS WATER TECHNOLOGY PrimeLine® centrifugal pump is designed for maximum efficiency and once the pump is initially primed it will reprime automatically. Model has a back pull out design with tapped connections that allows for easy casing fill and drain for simple pump start up and removal at the end of the season. The top accessible pump feet ease access to the hold-down bolts. Pump is suitable for dewatering, lawn irrigation, liquid transfer, and plot irrigation.
Show More Close
 

Technical Specifications

Item # 415J21
Mfr. Model # 30SPH70
UNSPSC #40151510
Shipping Weight 120.0 lbs
Country of Origin USA *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 3
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 138 ft.
Best Efficiency Range GPM @ Head 80 to 120 gpm @ 108 to 75 ft.
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Open Dripproof
Max. Dia. Solids - Pumps Gray Water
Inlet Size - Pumps 2" Flange
Outlet Size - Pumps 1-1/2" NPT
Self-Priming Yes
Amps 8.5-8.0/4.0
Wetted Materials 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze
Hz 60
Max. Pressure - Pumps 60 psi
Max. Temp - Pumps 160 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 25 ft.
Seal Material Carbon, Ceramic, Buna-N, 316 Stainless Steel
Max. Specific Gravity 1.0
Max. Case Pressure 75 psi
Inlet Pressure 20 psi
Impeller Type Closed
Impeller Material Silicon Bronze
Bearing Type Sleeve
Duty - Pumps Continuous
Manufacturers Warranty Length 1 yr.
Height 13-1/4"
Length 21-7/8"
Width 10"
GPM @ 10 PSI 205
GPM @ 15 PSI 190
GPM @ 20 PSI 170
GPM @ 25 PSI 150
GPM @ 30 PSI 135
GPM @ 35 PSI 95
GPM @ 40 PSI 91
GPM @ 45 PSI 82
Best Efficiency GPM @ PSI 90 @ 45
Cord Length No Cord
Cord Size None
Cord Type None
Diameter 6"
Frame 140JM
Installation Position Horizontal
Motor Ambient Temp. Rating 40 Degrees C
Motor RPM 3500
Thermal Protection No
GPM of Water @ 20 Ft. of Head 205
GPM of Water @ 30 Ft. of Head 195
GPM of Water @ 40 Ft. of Head 182
GPM of Water @ 50 Ft. of Head 170
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.