Check Availability
  • GOULDS WATER TECHNOLOGY 

    240/460VAC Open Dripproof Straight Centrifugal High Flow Pump, 3-Phase, 2" NPT Inlet Size

  • Item # 429H98
  • Mfr. Model # 5BF1NBA0
240/460VAC Open Dripproof Straight Centrifugal High Flow Pump, 3-Phase, 2" NPT Inlet Size
Qty
  • Web Price
    $3,128.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429H98
Mfr. Model # 5BF1NBA0
UNSPSC #40151503
Shipping Weight 230.0 lbs
Country of Origin USA *
Item Straight Centrifugal High Flow Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 20
Voltage - Pumps 240/460VAC
Phase - Pumps 3
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 2" NPT
Outlet Size - Pumps 1-1/2" NPT
Max. Pressure - Pumps 175 psi
Max. Head 275 ft.
Motor Enclosure - Pumps Open Dripproof
Best Efficiency Range GPM @ Head 99 to 133 gpm @ 380 to 221 ft.
Amps 45.0/22.5
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna-N, Carbon, Ceramic
Length 30-1/8"
Width 10-1/8"
Height 10"
Motor RPM 3500
Hz 60
Motor Type Totally Enclosed Fan-Cooled
Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F
Max. Specific Gravity 1.0
Max. Case Pressure 175 psi
Inlet Pressure 5 psi
Bearing Type Ball
Max. Dia. Solids Clearwater
Manufacturers Warranty Length 1 yr.
Agency Compliance CSA
Best Efficiency GPM @ PSI 180 @ 103
Cord Length No Cord
Diameter 8"
Duty Continuous
Frame JM
Installation Position Vertical
Motor Ambient Temp. Rating 40 Degrees C
Overload Protection Yes
Port Rotation 90 Degrees Increments
Thermal Protection No
Max. GPM @ Head 235 gpm @ 200 ft.
Best Efficiency GPM @ Head 180 gpm @ 240 ft.
Min. GPM @ Head 100 gpm @ 225 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close