Check Availability
  • GOULDS WATER TECHNOLOGY 

    240/460VAC Open Dripproof Multi-Stage Booster Pump, 13-Stage, 1" NPT Inlet Size

  • Item # 32J705
  • Mfr. Model # 7GBS0712N4
240/460VAC Open Dripproof Multi-Stage Booster Pump, 13-Stage, 1" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32J705
Mfr. Model # 7GBS0712N4
UNSPSC #40151503
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Multi-Stage Booster Pump
Booster Pump Type Multi-Stage Booster Pump
HP - Pumps 3/4
Voltage - Pumps 240/460VAC
Phase - Pumps 3
Outlet Size - Pumps 1" NPT
Inlet Size - Pumps 1" NPT
Max. Pressure - Pumps 75 psi
Number of Stages - Pumps 13
Housing Material - Pumps Stainless Steel
Motor Enclosure - Pumps Open Dripproof
Pump Mounting Position Horizontal
Amps 12.8/6.4
GPM @ 10 PSI 14
Impeller Material Glass Filled Polycarbonate
Impeller Type Closed
Max. Case Pressure 300 psi
Max. Liquid Temp. 160 Degrees F
Seal Material Carbon, Silcon Carbide, Viton
Wetted Materials Carbon, Silcon Carbide, Viton, Stainless Steel, Engineered Composite
Motor Type Induction
Agency Compliance CSA/UL/CE
Manufacturers Warranty Length 1 yr.
Includes Manual
Length 30-1/8"
Width 6-1/16"
Height 5-3/4"
Bearing Type Ball
Duty Continuous
Hz 60
Motor Ambient Temp. Rating 40 Degrees
GPM @ 20 PSI 14.5
GPM @ 40 PSI 14
GPM @ 60 PSI 13
GPM @ 80 PSI 12.5
GPM @ 100 PSI 11
GPM @ 120 PSI 9.5
GPM @ 140 PSI 7
GPM @ 160 PSI 4
Frame 56J
Motor RPM 3450
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms