Check Availability
  • GOULDS WATER TECHNOLOGY 

    240/460VAC Centrifugal Pump, 3-Phase, 2" NPT Inlet Size

  • Item # 49UU67
  • Mfr. Model # 9BF1L9A0
240/460VAC Centrifugal Pump, 3-Phase, 2" NPT Inlet Size
Qty
  • Web Price
    $3,223.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This centrifugal pump helps transport water and other fluids with the use of an impeller. It features a compact design to help with water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping. The compact pump design helps to save space and facilitate smooth installation.
Show More Close
 

Technical Specifications

Item # 49UU67
Mfr. Model # 9BF1L9A0
UNSPSC #40151503
Catalog Page 2636
Shipping Weight 201.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 10
Voltage - Pumps 240/460VAC
Phase - Pumps 3
Housing Material - Pumps Bronze
Inlet Size - Pumps 2" NPT
Outlet Size - Pumps 1" NPT
Max. Head 270 ft.
Amps 23.6/11.8
Impeller Type Enclosed
Seal Material Buna N, Carbon/Ceramic
Motor RPM 3500
Hz 60
Motor Type JM
Wetted Materials Bronze
Max. Liquid Temp. 212 Degrees F
Max. Case Pressure 200 psi
Manufacturers Warranty Length 1 yr.
Agency Compliance NSF 61
Max. GPM @ Head 110 @ 210 ft.
Best Efficiency GPM @ Head 90 @ 235 ft.
Min. GPM @ Head 30 @ 280 ft.
* This product's country of origin is subject to change

Compliance and Restrictions