Check Availability
  • GOULDS WATER TECHNOLOGY 

    208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 3-Phase, 1-1/4" NPT Inlet Size

  • Item # 52TW78
  • Mfr. Model # 1ST1G9A4
208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 3-Phase, 1-1/4" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This centrifugal pump helps transport water and other fluids with the use of an impeller. It features a compact design to help with water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping. The compact pump design helps to save space and facilitate smooth installation.
Show More Close
 

Technical Specifications

Item # 52TW78
Mfr. Model # 1ST1G9A4
UNSPSC #40151503
Catalog Page 2635
Shipping Weight 59.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 2
Voltage - Pumps 208 to 240/480VAC
Phase - Pumps 3
Housing Material - Pumps Stainless Steel
Inlet Size - Pumps 1-1/4" NPT
Outlet Size - Pumps 1" NPT
Max. Pressure - Pumps 126 psi
Max. Head 158 ft.
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head 28 to 48 gpm @ 132 to 100 ft.
Amps 6.6-6.4/3.2
Impeller Type Closed
Impeller Material 316L Stainless Steel
Seal Material Silicon Carbide, Viton(R), Stainless Steel
Length 18-7/8"
Width 8-1/8"
Height 8-5/8"
Motor RPM 3500
Hz 60
Motor Type 3-Phase
Wetted Materials 316 Stainless Steel
Max. Liquid Temp. 212 Degrees F
Max. Case Pressure 125 psi
Bearing Type Ball
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 56J
* This product's country of origin is subject to change

Compliance and Restrictions