Check Availability
  • GOULDS WATER TECHNOLOGY 

    208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 3" NPT Inlet Size

  • Item # 53DL77
  • Mfr. Model # 4BF1HBK0
208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 3" NPT Inlet Size
Qty
  • Web Price
    $1,659.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a close-coupled design with back pull-out to ease maintenance, this GOULDS WATER TECHNOLOGY centrifugal pump is ideal in handling liquid transfer, water circulation, booster service, irrigation, spray system, jockey pump, and other general-purpose pumping applications. Model features a discharge that can be rotated in 90° increments.
Show More Close
 

Technical Specifications

Item # 53DL77
Mfr. Model # 4BF1HBK0
UNSPSC #40151503
Catalog Page 2636
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 3
Voltage - Pumps 208 to 240/480VAC
Phase - Pumps 3
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 3" NPT
Outlet Size - Pumps 2-1/2" NPT
Max. Pressure - Pumps 175 psi
Max. Head 61 ft.
Motor Enclosure - Pumps Open Dripproof
Best Efficiency Range GPM @ Head 50 to 170 gpm @ 45 to 20 ft.
Amps 9.5-9.0/4.5
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length 18-3/8"
Width 11-11/16"
Height 9-1/2"
Motor RPM 3500
Wetted Materials Cast Iron, Bronze, Buna N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 20 Ft. of Head 172
GPM of Water @ 30 Ft. of Head 145
GPM of Water @ 40 Ft. of Head 108
Max. Specific Gravity 1.0
Inlet Pressure 100 psi
Max. Dia. Solids 5/16"
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 145
Port Rotation 90 Increments
Max. GPM @ Head 190 @ 45 ft.
Best Efficiency GPM @ Head 125 @ 55 ft.
Min. GPM @ Head 50 @ 60 ft.
* This product's country of origin is subject to change

Compliance and Restrictions