Check Availability
  • GOULDS WATER TECHNOLOGY 

    208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 4XW92
  • Mfr. Model # 2MC1E2E0
208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring corrosion-resistant construction, this pump has a continuous-duty motor and cast-iron housing with a 316 stainless steel impeller. This unit does not have overload protection; it requires a pump control box, available separately.
Show More Close
 

Technical Specifications

Item # 4XW92
Mfr. Model # 2MC1E2E0
UNSPSC #40151503
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 1
Voltage - Pumps 208 to 240/480VAC
Phase - Pumps 3
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/4" NPT
Max. Pressure - Pumps 125 psi
Max. Head 67 ft.
Motor Enclosure - Pumps Open Dripproof
Best Efficiency Range GPM @ Head 48 to 76 gpm @ 58 to 43 ft.
Amps 4.0/2.0
Impeller Type Closed
Impeller Material 316 Stainless Steel
Seal Material Buna N Elastomers, Carbon/Ceramic Face, 316 SS Metal Parts
Motor RPM 3500
Hz 60
Wetted Materials 316 Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 30 Ft. of Head 92.5
GPM of Water @ 40 Ft. of Head 80
GPM of Water @ 50 Ft. of Head 62.5
GPM of Water @ 60 Ft. of Head 42
Max. Specific Gravity 1.0
Max. Case Pressure 125 psi
Inlet Pressure 30 psi
Bearing Type Ball
Max. Dia. Solids 3/16"
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 48
Max. GPM @ Head 92.5 @ 30 ft.
Best Efficiency GPM @ Head 62 gpm @ 50 ft.
Min. GPM @ Head 42 @ 60 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close