Check Availability
  • GOULDS WATER TECHNOLOGY 

    208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 3CCV8
  • Mfr. Model # 2BF10534
208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Centrifugal pump is used to transport water and other fluids, using an impeller. This pump has increased durability and strength due to its cast iron casing. Ideal for agricultural and industrial applications.
Show More Close
 

Technical Specifications

Item # 3CCV8
Mfr. Model # 2BF10534
UNSPSC #40151503
Catalog Page 2636
Shipping Weight 40.9 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 1/2
Voltage - Pumps 208 to 240/480VAC
Phase - Pumps 3
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/4" NPT
Max. Pressure - Pumps 125 psi
Max. Head 36 ft.
Motor Enclosure - Pumps Open Dripproof
Best Efficiency Range GPM @ Head 35 to 65 gpm @ 35 to 25 ft.
Amps 1.8-1.8/.85
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length 15-3/4"
Width 4-7/8"
Height 7-3/8"
Motor RPM 3500/2900
Hz 50/60
Motor Type Induction Run
Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 20 Ft. of Head 70
GPM of Water @ 25 Ft. of Head 65
GPM of Water @ 30 Ft. of Head 50
Max. Specific Gravity 1.0
Max. Case Pressure 125 psi
Inlet Pressure 100 psi
Max. Dia. Solids 3/16"
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 56J
Port Rotation 90 Increments
Max. GPM @ Head 66 @ 20 ft.
Best Efficiency GPM @ Head 50 @ 30 ft.
Min. GPM @ Head 20 @ 34 ft
* This product's country of origin is subject to change

Compliance and Restrictions