Check Availability
  • GOULDS WATER TECHNOLOGY 

    208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 1N513
  • Mfr. Model # 2BF11534
208 to 240/480VAC Open Dripproof Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Close-coupled centrifugal pumps are specifically designed to be used for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and general purpose pumping. The close-coupled motor design is made for continuous operation. The compact size of the pump will save you space and make for an easy installation.
Show More Close
 

Technical Specifications

Item # 1N513
Mfr. Model # 2BF11534
UNSPSC #40151503
Catalog Page 2636
Shipping Weight 46.7 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 1-1/2
Voltage - Pumps 208 to 240/480VAC
Phase - Pumps 3
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/4" NPT
Max. Pressure - Pumps 125 psi
Max. Head 79 ft.
Motor Enclosure - Pumps Open Dripproof
Best Efficiency Range GPM @ Head 40 to 96 gpm @ 77 to 50 ft.
Amps 6.0-5.8/2.9
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length 17-1/8"
Width 8-7/8"
Height 9"
Motor RPM 3500
Hz 60
Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 50 Ft. of Head 96
GPM of Water @ 60 Ft. of Head 82
GPM of Water @ 70 Ft. of Head 64
Max. Specific Gravity 1.0
Max. Case Pressure 125 psi
Inlet Pressure 30 psi
Max. Dia. Solids 1/8"
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 56J
Port Rotation 45 Increments
Max. GPM @ Head 96 @ 50 ft.
Best Efficiency GPM @ Head 66 gpm @ 70 ft.
Min. GPM @ Head 20 @ 78 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close