Check Availability
  • GOULDS WATER TECHNOLOGY 

    208 to 230/480VAC Totally Enclosed Fan-Cooled Straight Centrifugal High Flow Pump, 3-Phase, 1-1/2" N

  • Item # 429J02
  • Mfr. Model # 2MC1E9E0
208 to 230/480VAC Totally Enclosed Fan-Cooled Straight Centrifugal High Flow Pump, 3-Phase, 1-1/2" N
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 429J02
Mfr. Model # 2MC1E9E0
UNSPSC #40151503
Shipping Weight 46.9 lbs
Country of Origin USA *
Item Straight Centrifugal High Flow Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 1
Voltage - Pumps 208 to 230/480VAC
Phase - Pumps 3
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/4" NPT
Max. Pressure - Pumps 75 psi
Max. Head 65 ft.
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head 58 to 78 gpm @ 55 to 44 ft.
Amps 4.4-4.2/2.1
Impeller Type Closed
Impeller Material 316L Stainless Steel
Seal Material Buna-N, Carbon, Ceramic
Length 14-1/4"
Width 8-1/2"
Height 9"
Motor RPM 3500
Hz 60
Motor Type Totally Enclosed Fan-Cooled
Wetted Materials Buna-N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F
GPM of Water @ 25 Ft. of Head 98
GPM of Water @ 30 Ft. of Head 92
GPM of Water @ 40 Ft. of Head 80
GPM of Water @ 50 Ft. of Head 67
GPM of Water @ 60 Ft. of Head 40
Max. Specific Gravity 1.0
Max. Case Pressure 125 psi
Inlet Pressure 6 psi
Bearing Type Ball
Max. Dia. Solids Clearwater
Manufacturers Warranty Length 1 yr.
Agency Compliance CSA
Best Efficiency GPM @ PSI 50 @ 28
Cord Length No Cord
Diameter 6"
Duty Continuous
Frame 56
Installation Position Vertical
Motor Ambient Temp. Rating 40 Degrees C
Overload Protection No
Port Rotation 90 Degrees Increments
Thermal Protection No
Max. GPM @ Head 98 gpm @ 25 ft.
Best Efficiency GPM @ Head 65 gpm @ 50 ft.
Min. GPM @ Head 10 gpm @ 67 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov