Check Availability
  • GOULDS WATER TECHNOLOGY 

    208 to 230/480VAC Totally Enclosed Straight Centrifugal High Flow Pump, 3-Phase, 1-1/2" NPT Inlet Si

  • Item # 429H99
  • Mfr. Model # 2BF81534
208 to 230/480VAC Totally Enclosed Straight Centrifugal High Flow Pump, 3-Phase, 1-1/2" NPT Inlet Si
Qty
  • Web Price
    $1,373.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 429H99
Mfr. Model # 2BF81534
UNSPSC #40151503
Shipping Weight 76.0 lbs
Country of Origin USA *
Item Straight Centrifugal High Flow Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 1-1/2
Voltage - Pumps 208 to 230/480VAC
Phase - Pumps 3
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/4" NPT
Max. Pressure - Pumps 125 psi
Max. Head 62 ft.
Motor Enclosure - Pumps Totally Enclosed
Best Efficiency Range GPM @ Head 55 to 85 gpm @ 78 to 62 ft.
Amps 4.5-4.8/2.4
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna-N, Carbon, Ceramic
Length 17-3/4"
Width 8"
Height 8-1/4"
Motor RPM 3500
Hz 60
Motor Type Totally Enclosed Fan-Cooled
Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F
GPM of Water @ 40 Ft. of Head 85
GPM of Water @ 50 Ft. of Head 67
GPM of Water @ 60 Ft. of Head 30
Max. Specific Gravity 1.0
Max. Case Pressure 125 psi
Inlet Pressure 6 psi
Bearing Type Ball
Max. Dia. Solids Clearwater
Manufacturers Warranty Length 1 yr.
Agency Compliance CSA
Best Efficiency GPM @ PSI 60 @ 23
Cord Length No Cord
Diameter 5"
Duty Continuous
Frame 56
Installation Position Vertical
Motor Ambient Temp. Rating 40 Degrees C
Overload Protection Yes
Port Rotation 45 Degrees Increments
Thermal Protection No
Max. GPM @ Head 90 gpm @ 35 ft.
Best Efficiency GPM @ Head 60 gpm @ 55 ft.
Min. GPM @ Head 12 gpm @ 62 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov