Check Availability
  • GOULDS WATER TECHNOLOGY 

    2 HP Grinder Pump, Cap Start Motor, 101 ft. Max Head, Buna-N, Silicon Carbide, Stainless Steel Shaf

  • Item # 4NE67
  • Mfr. Model # RGS2012
2 HP Grinder Pump, Cap Start Motor, 101 ft. Max Head,  Buna-N, Silicon Carbide, Stainless Steel Shaf
Qty
  • Web Price
    $1,758.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4NE67
Mfr. Model # RGS2012
UNSPSC #40151513
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Grinder Pump
Pump HP 2
Voltage - Pumps 208/230VAC
Input Phase AC 1
Discharge NPT 1-1/4" F
Max. Head - Pumps 101 ft.
Base Material Cast Iron
Impeller Material - Pumps Bronze
Shaft Seal Material - Pumps Buna-N, Silicon Carbide, Stainless Steel
Cord Length - Pumps 20 ft.
Switch Type - Pumps Float
Max. Diameter Solids 3"
Height 18-1/2"
Diameter 11.25"
GPM of Water @ 5 Ft. of Head 42
GPM of Water @ 20 Ft. of Head 41
GPM of Water @ 50 Ft. of Head 38
GPM of Water @ 70 Ft. of Head 30
GPM of Water @ 80 Ft. of Head 24
Max. Liquid Temp. 104 Degrees F
Motor RPM 3450
Pump RPM 3450
Motor Type Cap Start
Bearing Type Ball/Ball
GPM of Water @ 10 Ft. of Head 42
GPM of Water @ 15 Ft. of Head 41
GPM of Water @ 25 Ft. of Head 41
GPM of Water @ 30 Ft. of Head 41
GPM of Water @ 40 Ft. of Head 39
GPM of Water @ 60 Ft. of Head 35
GPM of Water @ 90 Ft. of Head 15
Thermal Protection Automatic
Agency Compliance CSA
Duty Continuous
Manufacturers Warranty Length 1 Yr.
GPM of Water @ 35 Ft. of Head 41
GPM of Water @ 45 Ft. of Head 38
GPM of Water @ 55 Ft. of Head 36
Handle Yes
Hz 60Hz
Length 11.25"
Min. Sump Pit Dia. 24"
Off Point 6.5
On Point 18
Item - Grinder Pumps Grinder Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms