Check Availability
  • GOULDS WATER TECHNOLOGY 

    120/240VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 1-Phase, 2" NPT Inlet Size

  • Item # 2VRU1
  • Mfr. Model # 22BF1E4K0
120/240VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 1-Phase, 2" NPT Inlet Size
Qty
  • Web Price
    $2,099.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The centrifugal pump transports water or other fluids, using an impeller. Whether it's being used for irrigation, water transfer, lawn sprinkling, or air conditioning, the pump should be placed as close to the liquid source as possible.
Show More Close
 

Technical Specifications

Item # 2VRU1
Mfr. Model # 22BF1E4K0
UNSPSC #40151503
Catalog Page 2638
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 1
Voltage - Pumps 120/240VAC
Phase - Pumps 1
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 2" NPT
Outlet Size - Pumps 1" NPT
Max. Pressure - Pumps 28 psi
Max. Head 65 ft.
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head 30 to 60 gpm @ 60 to 45 ft.
Amps 14.0/7.0
Impeller Type Closed
Impeller Material Lead Free Bronze
Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length 27"
Width 10-3/8"
Height 9"
Motor RPM 3450
Hz 60
Motor Type TEFC
Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, 316 Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 40 Ft. of Head 60
GPM of Water @ 50 Ft. of Head 40
GPM of Water @ 60 Ft. of Head 24
Max. Specific Gravity 1.1
Max. Case Pressure 175 psi
Inlet Pressure 100 psi
Bearing Type Ball
Max. Dia. Solids None
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 143
Port Rotation 4 Position Increments
Max. GPM @ Head 55 @ 40 ft.
Best Efficiency GPM @ Head 35 gpm @ 50 ft.
Min. GPM @ Head 20 @ 56 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov