Check Availability
  • GOULDS WATER TECHNOLOGY 

    120/240VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 1-Phase, 1-1/4" NPT Inlet Size

  • Item # 1N532
  • Mfr. Model # 1BF20712
120/240VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 1-Phase, 1-1/4" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Close-coupled centrifugal pumps are specifically designed to be used for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and general purpose pumping. The close-coupled motor design is made for continuous operation. The compact size of the pump will save you space and make for an easy installation.
Show More Close
 

Technical Specifications

Item # 1N532
Mfr. Model # 1BF20712
UNSPSC #40151503
Catalog Page 2636
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 3/4
Voltage - Pumps 120/240VAC
Phase - Pumps 1
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 1-1/4" NPT
Outlet Size - Pumps 1" NPT
Max. Pressure - Pumps 125 psi
Max. Head 60 ft.
Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head 16 to 38 gpm @ 32 to 30 ft.
Amps 12.8/6.7-6.4
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length 14-5/8"
Width 8-7/8"
Height 9"
Motor RPM 3500
Hz 60
Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 20 Ft. of Head 43
GPM of Water @ 30 Ft. of Head 38
GPM of Water @ 40 Ft. of Head 31
GPM of Water @ 50 Ft. of Head 23
Max. Specific Gravity 1.0
Max. Case Pressure 125 psi
Inlet Pressure 30 psi
Max. Dia. Solids 1/16"
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 56J
Port Rotation 45 Increments
Max. GPM @ Head 43 @ 20 ft.
Best Efficiency GPM @ Head 25 gpm @ 47 ft.
Min. GPM @ Head 10 @ 57 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close