Check Availability
  • GOULDS WATER TECHNOLOGY 

    120/240VAC Open Dripproof Multi-Stage Booster Pump, 10-Stage, 1" NPT Inlet Size

  • Item # 32J684
  • Mfr. Model # 10GBC10
120/240VAC Open Dripproof Multi-Stage Booster Pump, 10-Stage, 1" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32J684
Mfr. Model # 10GBC10
UNSPSC #40151503
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Multi-Stage Booster Pump
Booster Pump Type Multi-Stage Booster Pump
HP - Pumps 1
Voltage - Pumps 120/240VAC
Phase - Pumps 1
Outlet Size - Pumps 1" NPT
Inlet Size - Pumps 1" NPT
Max. Pressure - Pumps 75 psi
Number of Stages - Pumps 10
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Open Dripproof
Pump Mounting Position Horizontal
Amps 16/8.4-8.0
GPM @ 10 PSI 19
Impeller Material Glass Filled Polycarbonate
Impeller Type Closed
Max. Case Pressure 375 psi
Max. Liquid Temp. 160 Degrees F
Seal Material Carbon, Ceramic, Buna
Wetted Materials Cast Iron, Carbon, Ceramic, Buna, Stainless Steel, Engineered Composite
Motor Type Capacitor-Start
Agency Compliance CSA/UL/CE
Manufacturers Warranty Length 1 yr.
Includes Manual
Length 25-9/16"
Width 6-1/16"
Height 5-3/4"
Bearing Type Ball
Duty Continuous
Hz 60
Motor Ambient Temp. Rating 40 Degrees
GPM @ 20 PSI 19
GPM @ 40 PSI 17
GPM @ 60 PSI 16
GPM @ 80 PSI 13
GPM @ 100 PSI 12.5
GPM @ 120 PSI 8
Frame 56J
Motor RPM 3450
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov