Check Availability
  • GOULDS WATER TECHNOLOGY 

    120/208 to 240VAC Open Dripproof Centrifugal Pump, 1-Phase, 3" NPT Inlet Size

  • Item # 1N483
  • Mfr. Model # 4BF1H1K0
120/208 to 240VAC Open Dripproof Centrifugal Pump, 1-Phase, 3" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The centrifugal pump transports water or other fluids, using an impeller. You'll save space with the compact design of this pump, which is specifically designed for water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping.
Show More Close
 

Technical Specifications

Item # 1N483
Mfr. Model # 4BF1H1K0
UNSPSC #40151503
Catalog Page 2636
Shipping Weight 128.0 lbs
Country of Origin USA *
Item Centrifugal Pump
Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
HP - Pumps 3
Voltage - Pumps 120/208 to 240VAC
Phase - Pumps 1
Housing Material - Pumps Cast Iron
Inlet Size - Pumps 3" NPT
Outlet Size - Pumps 2-1/2" NPT
Max. Pressure - Pumps 175 psi
Max. Head 61 ft.
Motor Enclosure - Pumps Open Dripproof
Best Efficiency Range GPM @ Head 50 to 170 gpm @ 45 to 20 ft.
Amps 28/14.7-14
Impeller Type Closed
Impeller Material Bronze
Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length 19-1/2"
Width 13"
Height 10-1/2"
Motor RPM 3500
Hz 60
Motor Type JM
Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 20 Ft. of Head 172
GPM of Water @ 30 Ft. of Head 145
GPM of Water @ 40 Ft. of Head 108
Max. Specific Gravity 1.0
Max. Case Pressure 175 psi
Inlet Pressure 100 psi
Max. Dia. Solids 5/16"
Manufacturers Warranty Length 1 yr.
Duty Continuous
Frame 182JM
Port Rotation 90 Increments
Max. GPM @ Head 190 @ 45 ft.
Best Efficiency GPM @ Head 125 gpm @ 55 ft.
Min. GPM @ Head 50 @ 60 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close